Skip Content
PARTITION PILASTER,18 IN W,STEEL,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PILASTER,18 IN W,STEEL,GR

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBR1
  • Mfr. Model # 1FBR1
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Includes Floor Mounting Hardware and Shoe
  • Colour Gray
  • Height 82"
  • Finish Powder Coated
  • Item Toilet Partition
  • Type Pilaster
  • Material of Construction Baked Enamel Steel
  • Width 18"
  • Mounting Type Floor Anchored Overhead Braced
  • Thickness 1-1/4"
  • Inner Core Cellular Honeycomb
  • Fastener Type Theft Resistant
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list