Skip Content
PARTITION PILASTER,12 IN W,STEEL,AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PILASTER,12 IN W,STEEL,AL

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBP7
  • Mfr. Model # 1FBP7
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour Almond
  • Finish Powder Coated
  • Includes Floor Mounting Hardware and Shoe
  • Height 82"
  • Material of Construction Baked Enamel Steel
  • Item Toilet Partition
  • Type Pilaster
  • Width 12"
  • Mounting Type Floor Anchored Overhead Braced
  • Thickness 1-1/4"
  • Fastener Type Theft Resistant
  • Inner Core Cellular Honeycomb
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list