Skip Content
PARTITION PANEL,60 IN W,STEEL,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PANEL,60 IN W,STEEL,GRAY

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBT2
  • Mfr. Model # 1FBT2
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Gray
  • Includes -
  • Finish Powder Coated
  • Item Toilet Partition
  • Height 58"
  • Material of Construction Baked Enamel Steel
  • Type Panel
  • Width 60"
  • Mounting Type Wall And Pilaster
  • Thickness 1"
  • Fastener Type Theft Resistant
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Inner Core Cellular Honeycomb

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List