Skip Content
PARTITION PANEL,60 IN W,POLYMER,CRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PANEL,60 IN W,POLYMER,CRE

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FCA3
  • Mfr. Model # 1FCA3
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.0 lbs

Technical Specs

  • Finish Polymer
  • Height 58"
  • Item Toilet Partition
  • Colour Cream
  • Material of Construction Solid Plastic Polymer
  • Type Panel
  • Thickness 1"
  • Mounting Type Wall And Pilaster
  • Width 60"
  • Fastener Type Theft Resistant
  • Inner Core Solid Polymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list