Skip Content
PARTITION PANEL,58 IN W,STEEL,ALMON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PANEL,58 IN W,STEEL,ALMON

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBR8
  • Mfr. Model # 1FBR8
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • Height 58"
  • Finish Powder Coated
  • Colour Almond
  • Item Toilet Partition
  • Type Panel
  • Includes -
  • Material of Construction Baked Enamel Steel
  • Width 58"
  • Mounting Type Wall And Pilaster
  • Thickness 1"
  • Fastener Type Theft Resistant
  • Inner Core Cellular Honeycomb
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List