Skip Content
PARTITION PANEL,58 IN W,POLYMER,GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PANEL,58 IN W,POLYMER,GRA

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FBW1
  • Mfr. Model # 1FBW1
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • Colour Gray
  • Item Toilet Partition
  • Finish Polymer
  • Height 58"
  • Width 58"
  • Material of Construction Solid Plastic Polymer
  • Type Panel
  • Fastener Type Theft Resistant
  • Thickness 1"
  • Mounting Type Wall And Pilaster
  • Inner Core Solid Polymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list