Skip Content
PARTITION PANEL,55 IN W,POLYMER,CRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARTITION PANEL,55 IN W,POLYMER,CRE

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FCA1
  • Mfr. Model # 1FCA1
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Colour Cream
  • Finish Polymer
  • Item Toilet Partition
  • Material of Construction Solid Plastic Polymer
  • Height 58"
  • Type Panel
  • Width 55"
  • Mounting Type Wall And Pilaster
  • Inner Core Solid Polymer
  • Thickness 1"
  • Fastener Type Theft Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list