PARTITIAN BOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARTITIAN BOLT

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4379PAK
  • Mfr. Model # Z4379PAK
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

18.8 stainless steel, one way head, partition sex bolt set. Barrel diameter 1/4 inch, grip range 1/2 inch, shoulder diameter, 1/4 inch, shoulder length, 1/4 inch, barrel length 3/8 inch, thread size 10-24. Package of 10.

Technical Specs

  • Thread Size 10-24
  • Package Quantity 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list