PARTICULATE RESP+SURGICAL MSK,N95,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARTICULATE RESP+SURGICAL MSK,N95,S

VFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM1805S
  • Mfr. Model # 1805S
  • UNSPSC # 42270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • Colour White
  • Item Respirator
  • Exhalation Valve No
  • Nose Clip Yes
  • Standards NIOSH, ASTM F1862
  • Face Seal None
  • Mask Size Small
  • Includes Advanced Electrostatic Media
  • Respirator Shape Flat-Fold
  • Nuisance Odour Removal None
  • Fluid Resistant Yes
  • Individually Packaged No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list