PART REPLACE WATER BLOCKER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PART REPLACE WATER BLOCKER ELEMENT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFFU1EW
  • Mfr. Model # FFU1EW
  • UNSPSC # 20142801
  • CATALOGUE PAGE # 3128
  • Shipping Weight 0.19 lbs

Product Details

Aluminum die cast filter head with 1 inch NPT inlet/outlet ports, see-thru bowl gives a visual check of the filter element and permits removal of sediments and water in the bowl. Comes with 10 micron filter element. Maximum working pressure 150 PSI.

Technical Specs

  • Item Water Block Filter Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list