Skip Content
PART LENS COVER INSIDE WEH6C,6D,8LD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART LENS COVER INSIDE WEH6C,6D,8LD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWEH8LCN
  • Mfr. Model # WEH8LCN
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 853
  • Shipping Weight 0.025 lbs

Product Details

Inside lens cover. Size: 4.33 x 3.54 inches. For use with Light-Duty. 2 per package.

Technical Specs

  • For Use With Light-duty
  • Item Inside Lens Cover
  • Plate Size 4.33" x 3.54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list