Skip Content
PART KIT REPAIR RATCHET 1/2IN 42MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART KIT REPAIR RATCHET 1/2IN 42MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRRK12T
  • Mfr. Model # RRK12T
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

Parts for round head with thumb ring 42mm

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list