Skip Content
PART CS-3 1/2 CBE 3FL TA CC FOR SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART CS-3 1/2 CBE 3FL TA CC FOR SS

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM31906
  • Mfr. Model # M31906
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Finish TiAlN
  • Item Carbide End Mill
  • Number of Flutes 3
  • Overall Length 3"
  • Grade High Performance
  • Shank Dia. 1/2"
  • List Number CS-3
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Length of Cut 1"
  • Corner Radius 0.035
  • Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list