PART CS-3 1/2 CARB 3FL TC CC FOR SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PART CS-3 1/2 CARB 3FL TC CC FOR SS

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM32115
  • Mfr. Model # M32115
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Grade High Performance
  • Item Carbide End Mill
  • Overall Length 3"
  • Finish TiCN
  • Number of Flutes 3
  • Shank Dia. 1/2"
  • List Number CS-3
  • Cutting Direction Right Hand
  • Corner Radius 0.035
  • Helix Angle 30 Degrees
  • Length of Cut 1"
  • Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list