Skip Content
PART BINS,10HX11WX18D,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART BINS,10HX11WX18D,YELLOW

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P602
  • Mfr. Model # 21P602
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Yellow
  • Material Polypropylene
  • Item Stack and Hang Bin
  • Inside Height 9-3/4"
  • Use Divider No. Mfr. No. DPB18-10
  • Load Capacity 40 lb.
  • Inside Width 9-1/4"
  • No. of Divider Slots Long 1
  • Outside Width 11"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Outside Height 10"
  • Outside Length 18"
  • Inside Length 17-1/8"
  • Volume Capacity 0.89 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list