Skip Content
PART BINS,10HX11WX18D,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART BINS,10HX11WX18D,GREEN

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P603
  • Mfr. Model # 21P603
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Colour Green
  • Item Stack and Hang Bin
  • Load Capacity 40 lb.
  • Material Polypropylene
  • Inside Width 9-1/4"
  • Inside Height 9-3/4"
  • Use Divider No. Mfr. No. DPB18-10
  • Outside Width 11"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • No. of Divider Slots Long 1
  • Outside Height 10"
  • Outside Length 18"
  • Inside Length 17-1/8"
  • Hang and Stack Bin Item Hang and Stack Bin
  • Volume Capacity 0.89 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List