Skip Content
PART BIN,9HX8-1/4WX18D,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART BIN,9HX8-1/4WX18D,YELLOW

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P596
  • Mfr. Model # 21P596
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Stack and Hang Bin
  • Colour Yellow
  • Load Capacity 40 lb.
  • Inside Width 6-1/2"
  • Use Divider No. Mfr. No. DPB18-9
  • Material Polypropylene
  • Inside Height 8-3/4"
  • Outside Width 8-1/4"
  • No. of Divider Slots Long 1
  • Outside Height 9"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Outside Length 18"
  • Inside Length 17-1/4"
  • Volume Capacity 0.56 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list