Skip Content
PART BIN,9HX8-1/4WX18D,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART BIN,9HX8-1/4WX18D,RED

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P595
  • Mfr. Model # 21P595
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Colour Red
  • Material Polypropylene
  • Item Stack and Hang Bin
  • Use Divider No. Mfr. No. DPB18-9
  • Load Capacity 40 lb.
  • Inside Width 6-1/2"
  • Inside Height 8-3/4"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • No. of Divider Slots Long 1
  • Outside Width 8-1/4"
  • Outside Height 9"
  • Outside Length 18"
  • Inside Length 17-1/8"
  • Volume Capacity 0.56 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list