Skip Content
PART BIN,9HX8-1/4WX18D,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART BIN,9HX8-1/4WX18D,BLUE

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P594
  • Mfr. Model # 21P594
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Blue
  • Material Polypropylene
  • Load Capacity 40 lb.
  • Item Stack and Hang Bin
  • Use Divider No. Mfr. No. DPB18-9
  • Inside Width 6-1/2"
  • Inside Height 8-3/4"
  • Outside Width 8-1/4"
  • Outside Height 9"
  • Outside Length 18"
  • No. of Divider Slots Long 1
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Inside Length 17-1/8"
  • Volume Capacity 0.56 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List