Skip Content
PART BIN,7HX16-1/2WX14-3/4D,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART BIN,7HX16-1/2WX14-3/4D,YELLOW

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P591
  • Mfr. Model # 21P591
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Item Stack and Hang Bin
  • Load Capacity 40 lb.
  • Material Polypropylene
  • Use Divider No. Mfr. No. DPB14-7
  • Inside Width 14-3/4"
  • No. of Divider Slots Long 3
  • Outside Width 16-1/2"
  • Inside Height 6-3/4"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Outside Height 7"
  • Inside Length 14"
  • Outside Length 14-3/4"
  • Volume Capacity 0.80 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List