Skip Content
PART BIN,7HX16-1/2WX14-3/4D,STONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART BIN,7HX16-1/2WX14-3/4D,STONE

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P592
  • Mfr. Model # 21P592
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Stack and Hang Bin
  • Material Polypropylene
  • Use Divider No. Mfr. No. DPB14-7
  • Load Capacity 40 lb.
  • Inside Width 14-3/4"
  • Colour Stone
  • Inside Height 6-3/4"
  • Outside Width 16-1/2"
  • No. of Divider Slots Long 3
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Outside Height 7"
  • Inside Length 14"
  • ESD Conductive No
  • Volume Capacity 0.80 cu. ft.
  • Outside Length 14-3/4"
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list