Skip Content
PART BIN,7HX16-1/2WX14-3/4D,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART BIN,7HX16-1/2WX14-3/4D,RED

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P590
  • Mfr. Model # 21P590
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Red
  • Item Stack and Hang Bin
  • Material Polypropylene
  • Load Capacity 40 lb.
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Outside Width 16-1/2"
  • Outside Height 7"
  • Inside Width 14-3/4"
  • Use Divider No. Mfr. No. DPB14-7
  • Inside Height 6-3/4"
  • No. of Divider Slots Long 3
  • Inside Length 14"
  • Volume Capacity 0.80 cu. ft.
  • Outside Length 14-3/4"
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list