Skip Content
PART BIN,5HX5-1/2WX14-3/4D,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART BIN,5HX5-1/2WX14-3/4D,GREEN

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P583
  • Mfr. Model # 21P583
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Green
  • Item Stack and Hang Bin
  • Use Divider No. Mfr. No. DPB14-5
  • Material Polypropylene
  • Inside Height 4-13/16"
  • Load Capacity 40 lb.
  • Inside Width 4-1/8"
  • Outside Width 5-1/2"
  • Outside Height 5"
  • No. of Divider Slots Long 1
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Inside Length 14-1/8"
  • Outside Length 14-3/4"
  • ESD Conductive No
  • Volume Capacity 0.16 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list