Skip Content
PART BIN,5HX11WX10-7/8D,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART BIN,5HX11WX10-7/8D,GREEN

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P578
  • Mfr. Model # 21P578
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Green
  • Item Stack and Hang Bin
  • Material Polypropylene
  • Load Capacity 40 lb.
  • Use Divider No. Mfr. No. DPB10-5
  • Inside Width 10"
  • Outside Width 11"
  • No. of Divider Slots Long 3
  • Inside Height 4-3/4"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Outside Height 5"
  • Inside Length 10-1/4"
  • Outside Length 10-7/8"
  • ESD Conductive No
  • Volume Capacity 0.28 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list