Skip Content
PART BIN,4HX4-1/8WX10-7/8D,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART BIN,4HX4-1/8WX10-7/8D,YELLOW

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P560
  • Mfr. Model # 21P560
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Material Polypropylene
  • Inside Width 3-3/16"
  • Inside Height 3-3/4"
  • Use Divider No. Mfr. No. DPB10-4
  • Load Capacity 30 lb.
  • Item Stack and Hang Bin
  • Colour Yellow
  • Outside Width 4-1/8"
  • No. of Divider Slots Long 1
  • Outside Height 4"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Inside Length 10-1/4"
  • Outside Length 10-7/8"
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No
  • Volume Capacity 0.07 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list