Skip Content
PART BIN,3HX4-1/8WX7-3/8D,STONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PART BIN,3HX4-1/8WX7-3/8D,STONE

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P557
  • Mfr. Model # 21P557
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Stack and Hang Bin
  • Colour Stone
  • Material Polypropylene
  • Load Capacity 25 lb.
  • Use Divider No. Mfr. No. DPB7-3
  • Inside Width 3-7/16"
  • Inside Height 2-13/16"
  • No. of Divider Slots Long 1
  • Outside Width 4-1/8"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Outside Height 3"
  • Inside Length 6-3/4"
  • Outside Length 7-3/8"
  • Volume Capacity 0.03 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list