PART BIN,7HX8-1/4WX14-3/4D,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PART BIN,7HX8-1/4WX14-3/4D,BLUE

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21P584
  • Mfr. Model # 21P584
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Blue
  • Item Stack and Hang Bin
  • Material Polypropylene
  • Load Capacity 40 lb.
  • Use Divider No. Mfr. No. DPB14-7
  • Inside Width 6-9/16"
  • Inside Height 6-3/4"
  • Outside Width 8-1/4"
  • No. of Divider Slots Long 1
  • Outside Height 7"
  • Inside Length 14"
  • Outside Length 14-3/4"
  • Volume Capacity 0.35 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list