close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
PART BIN,11HX16-1/2WX18D,RED
- Item # WWG21P606
- Mfr. Model # 21P606
- UNSPSC # 24112003
- CATALOGUE PAGE # N/A
- Shipping Weight 3.0 lbs
Technical Specs
- Colour Red
- Material Polypropylene
- Load Capacity 40 lbs.
- Outside Width 16-1/2"
- Item Stack and Hang Bin
- Outside Length 18"
- Outside Height 11"
- Use Divider No. Mfr. No. DPB18-10
- Inside Height 10-3/4"
- Inside Width 14-5/8"
- No. of Divider Slots Long 3
- Inside Length 17-1/8"
- Volume Capacity 1.55 cu. ft.
- Hang and Stack Bin Item Hang and Stack Bin
- ESD Conductive No
Compliance and Restrictions
-
None