Skip Content
PARRELL SHAFT SPEED REDUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PARRELL SHAFT SPEED REDUCER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2Z933
  • Mfr. Model # 2Z933
  • UNSPSC # 26111503
  • CATALOGUE PAGE # 1509
  • Shipping Weight 31.55 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Nominal Output RPM 44
  • Bearings Ball
  • Number of Stages 1
  • Mounting Horizontal
  • Input RPM 1725
  • Duty Standard
  • Nominal Ratio 39:1
  • Shaft Orientation Parallel
  • Rotation Forward/Reverse
  • Lubrication Kluber Food Grade
  • Max. Input HP 1/2
  • Dimension U 1"
  • Seal Type Double Lip
  • Standards AGMA
  • Frame 56C
  • Housing Material Cast Iron
  • Gear Material Hardened and Ground Steel
  • Overhung Load 660 lb.
  • Bore Dia. 5/8"
  • Gear Type Helical
  • Speed Reducer Type C-Face
  • Reducer Model No. 84379
  • Output Torque @ 3/4 HP 651 in-lbs
  • Output Torque @ 1/3 HP 320 in.-lb.
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Shaft Dia. 1"
  • Output Shaft Height 4-7/8"
  • Output Torque @ 1/2 HP 435 in.-lb.
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Max. Output Torque 651 in.-lb.
  • Pinion Material Hardened Steel
  • Output Torque @ 1/4 HP 320 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list