PARKING SIGN,NO PARKING,18 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKING SIGN,NO PARKING,18 X 24

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPFK510
  • Mfr. Model # PFK510
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 18"
  • Item Quik Sign Fold-Ups(R) Sign Insert
  • Width 24"
  • Legend No Parking/(Arrow)
  • Legend Style Text and Symbol
  • Thickness 0.039"
  • Operating Temp. Range -17 Degrees F - 160 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Plastic
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style Free-Standing Floor
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list