Skip Content
PARKING SIGN,6 X 12IN,WHT/BL,TEXT,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,6 X 12IN,WHT/BL,TEXT,R

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZTV4
  • Mfr. Model # 2ZTV4
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 6"
  • Item Handicap Parking Sign
  • Width 12"
  • Legend Van Accessible
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • MUTCD Code R7-8B
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • UV Resistant Yes
  • Retroreflective Grade High Intensity Prismatic
  • Sign Material Aluminum
  • Double-Sided No
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Sign Legend Color Green
  • Sign Subject Matter Parking
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List