PARKING SIGN,6 X 12IN,WHT/BL,SYM,L- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PARKING SIGN,6 X 12IN,WHT/BL,SYM,L-

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YVT2
  • Mfr. Model # 3YVT2
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Parking Sign
  • Height 6"
  • Width 12"
  • Legend Style Symbol
  • Symbol Left Arrow
  • Standards MUTCD
  • UV Resistant Yes
  • Header No Header
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • OSHA Compliant No
  • Sign Shape Rectangle
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color White
  • Sign Background Color Blue
  • Printed Language English
  • Legend Left Arrow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list