Skip Content
PARKING SIGN,6 X 12IN,WHT/BL,SYM,L- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,6 X 12IN,WHT/BL,SYM,L-

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YPE9
  • Mfr. Model # 3YPE9
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Parking Sign
  • Height 6"
  • Width 12"
  • Legend Arrow Pictogram
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Symbol Left Arrow
  • Legend Style Symbol
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Thickness 0.063"
  • Sign Material Aluminum
  • Header No Header
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Sign Shape Rectangle
  • Retroreflective Grade High Intensity Prismatic
  • Sign Subject Matter Parking
  • Sign Background Color Blue
  • Sign Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list