Skip Content
PARKING SIGN,6 X 12IN,GRN/WHT,TEXT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKING SIGN,6 X 12IN,GRN/WHT,TEXT,

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DUT9
  • Mfr. Model # 6DUT9
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Height 6"
  • Width 12"
  • Legend Van Accessible
  • Item Handicap Parking Sign
  • Standards MUTCD, ADA, FHWA Minimum Retroreflectivity
  • MUTCD Code R7-8A
  • Legend Style Text
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Thickness 0.063"
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Legend Color Green
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list