PARKING SIGN,6 X 12IN,GRN/WHT,500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKING SIGN,6 X 12IN,GRN/WHT,500

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YPF6
  • Mfr. Model # 3YPF6
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 6"
  • Width 12"
  • Legend $500 Fine
  • Item Handicap Parking Sign
  • Symbol Handicap
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Legend Style Text
  • Sign Material Aluminum
  • Thickness 0.063"
  • Header No Header
  • UV Resistant Yes
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Subject Matter Parking
  • Sign Shape Rectangle
  • Sign Legend Color Green
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list