Skip Content
PARKING SIGN,24 X 18IN,GRN/WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,24 X 18IN,GRN/WHT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PNR7
  • Mfr. Model # 3PNR7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.64 lbs

Technical Specs

  • Height 24"
  • Item Parking Sign
  • Width 18"
  • Legend Private Parking Unauthorized Vehicles Will Be Towed At Vehicle Owners Expense
  • Symbol Tow Truck Towing Car
  • Legend Style Text and Symbol
  • Standards MUTCD Type 1 (Fed. Spec. L-S-300: ASTM D 4956)
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant Yes
  • Sign Subject Matter Parking
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Legend Color Green, White
  • Sign Background Color Green, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list