PARKING SIGN,24 X 12IN,GRN AND BL/W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKING SIGN,24 X 12IN,GRN AND BL/W

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DUR3
  • Mfr. Model # 6DUR3
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Handicap Parking Sign
  • Height 24"
  • Legend Reserved Parking $250 Fine
  • Width 12"
  • Standards MUTCD, ADAAG 4.6.4, ADA
  • Legend Style Text and Symbol
  • Symbol Handicap w/Double Arrow
  • Thickness 0.080"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Subject Matter Parking
  • Sign Shape Rectangle
  • Sign Background Color Blue, White
  • Sign Legend Color Green
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list