PARKING SIGN,19 X 15IN,R AND BK/WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKING SIGN,19 X 15IN,R AND BK/WHT

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UWZ6
  • Mfr. Model # 2UWZ6
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2159
  • Shipping Weight 0.54 lbs

Technical Specs

  • Height 19"
  • Width 15"
  • Item No Parking Sign
  • Legend No Parking Unauthorized Vehicles Will Be Towed Away At Owner's Expense
  • Symbol Letter P Encircled w/Slash
  • Legend Style Text and Symbol
  • Thickness 0.031"
  • Header No Header
  • Sign Material Vinyl
  • Operating Temp. Range 100 Degrees F
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant No
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Sign Background Color White
  • Sign Legend Color Black, Red
  • OSHA Compliant No
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list