Skip Content
PARKING SIGN,18 X 12IN,WHT/BL,HDCP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,18 X 12IN,WHT/BL,HDCP

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YPE7
  • Mfr. Model # 3YPE7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • Height 18"
  • Item Handicap Parking Sign
  • Width 12"
  • Legend Wheel Chair Ramp
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Symbol Handicap
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Sign Legend Color White
  • Sign Background Color Blue
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list