Skip Content
PARKING SIGN,18 X 12IN,WHT/BL,G-53, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKING SIGN,18 X 12IN,WHT/BL,G-53,

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PME1
  • Mfr. Model # 3PME1
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 18"
  • Legend Handicapped Parking Permit Required
  • Item Handicap Parking Sign
  • Width 12"
  • Symbol Handicap
  • Standards MUTCD
  • MUTCD Code G-53
  • Legend Style Text and Symbol
  • Header No Header
  • UV Resistant Yes
  • Sign Material Aluminum
  • ANSI Compliant No
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark No
  • OSHA Compliant No
  • Sign Legend Color White
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Sign Background Color Blue
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list