PARKING SIGN,18 X 12IN,WHT/BL,DA-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PARKING SIGN,18 X 12IN,WHT/BL,DA-12

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YPE4
  • Mfr. Model # 3YPE4
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 18"
  • Item Handicap Parking Sign
  • Width 12"
  • Legend Access At Rear
  • Symbol Handicap
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • MUTCD Code DA-12
  • Legend Style Text and Symbol
  • Thickness 0.063"
  • Header No Header
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Exit and Entrance
  • Sign Legend Color White
  • Sign Background Color Blue
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list