Skip Content
PARKING SIGN,18 X 12IN,R/WHT,TEXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,18 X 12IN,R/WHT,TEXT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTP3
  • Mfr. Model # 3ZTP3
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Item Parking Sign
  • Height 18"
  • Legend Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
  • Width 12"
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Sign Subject Matter Parking
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list