Skip Content
PARKING SIGN,18 X 12IN,R/WHT,TEXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,18 X 12IN,R/WHT,TEXT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PMG9
  • Mfr. Model # 3PMG9
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Item No Parking Sign
  • Height 18"
  • Width 12"
  • Legend No Overnight Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
  • Standards MUTCD Type 1 (Fed. Spec. L-S-300: ASTM D 4956)
  • Legend Style Text
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Thickness 0.063"
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Header No Header
  • Sign Material Aluminum
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Printed Language English
  • Sign Background Color White
  • Sign Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list