PARKING SIGN,18 X 12IN,R/WHT,TEXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKING SIGN,18 X 12IN,R/WHT,TEXT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PLZ2
  • Mfr. Model # 3PLZ2
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Technical Specs

  • Height 18"
  • Item Parking Sign
  • Width 12"
  • Legend Customer Parking Only Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
  • Standards MUTCD Type 1 (Fed. Spec. L-S-300: ASTM D 4956)
  • Legend Style Text
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Thickness 0.063"
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark No
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Printed Language English
  • Sign Legend Color Red
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list