Skip Content
PARKING SIGN,18 X 12IN,R/WHT,TEXT,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,18 X 12IN,R/WHT,TEXT,R

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTN8
  • Mfr. Model # 3ZTN8
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item No Parking Sign
  • Height 18"
  • Width 12"
  • Legend No Parking Any Time
  • MUTCD Code R7-1
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Thickness 0.063"
  • Header No Header
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Retroreflective Grade High Intensity Prismatic
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list