Skip Content
PARKING SIGN,18 X 12IN,R/WHT,TEXT,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,18 X 12IN,R/WHT,TEXT,R

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTN4
  • Mfr. Model # 3ZTN4
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item No Parking Sign
  • Height 18"
  • Width 12"
  • Legend No Parking Loading Zone
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Legend Style Text
  • MUTCD Code R7-6
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Thickness 0.063"
  • Header No Header
  • Sign Material Aluminum
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • UV Resistant Yes
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Double-Sided No
  • Sign Subject Matter Parking
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list