PARKING SIGN,18 X 12IN,R/WHT,R7-1D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKING SIGN,18 X 12IN,R/WHT,R7-1D

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTN1
  • Mfr. Model # 3ZTN1
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 18"
  • Width 12"
  • Legend No Parking Any Time
  • Item No Parking Sign
  • Symbol Double Headed Arrow
  • MUTCD Code R7-1D
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Legend Style Text and Symbol
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Legend Color White
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Sign Background Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list