Skip Content
PARKING SIGN,18 X 12IN,R/WHT,DBL AR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,18 X 12IN,R/WHT,DBL AR

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PMJ6
  • Mfr. Model # 3PMJ6
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Width 12"
  • Height 18"
  • Legend No Standing Any Time
  • Symbol Double Arrow
  • Item No Parking Sign
  • Legend Style Text and Symbol
  • Header No Header
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Thickness 0.063"
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Sign Background Color White
  • Printed Language English
  • Sign Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list