PARKING SIGN,18 X 12IN,GRN/WHT,TEXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKING SIGN,18 X 12IN,GRN/WHT,TEXT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DUV0
  • Mfr. Model # 6DUV0
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Height 18"
  • Item Parking Sign
  • Width 12"
  • Legend 10 Minute Parking
  • Standards MUTCD Type 1 (Fed. Spec. L-S-300: ASTM D 4956)
  • MUTCD Code R7-319
  • Legend Style Text
  • Thickness 0.063"
  • Header No Header
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • UV Resistant Yes
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • Sign Shape Rectangle
  • Sign Legend Color Green
  • Sign Subject Matter Parking
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list