Skip Content
PARKING SIGN,18 X 12IN,GRN/WHT,TEXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,18 X 12IN,GRN/WHT,TEXT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTR1
  • Mfr. Model # 3ZTR1
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Width 12"
  • Height 18"
  • Item Parking Sign
  • Legend Visitor Parking
  • MUTCD Code R7-330
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Thickness 0.063"
  • Header No Header
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Legend Color Green
  • Sign Subject Matter Parking
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list